Order Entry
Switzerland
ContactUsLinkComponent
Cleaning swabs, CONSTIX® SC-9
Cleaning swabs, CONSTIX® SC-9
Catalog # CONTSC-9
Supplier:  CONTEC
undefined
Cleaning swabs, CONSTIX® SC-9
Catalog # CONTSC-9
Supplier:  CONTEC

Specifications

  • Description:
    Swabs, SC-9, head: 4,7×15 mm, handle Ø 2,3 mm
  • Length:
    150 mm
  • Seq:
    06
  • Shaft/head:
    Wood/cotton
  • Pk:
    2.000

Specifications

About this item

SC-9 round cotton swabs consist of high quality, long staple length cotton, tightly wrapped and shaped on one end of a high strength wooden handle.

  • Medium sized cotton ends, single-ended
  • High quality cotton fibres provide excellent particle entrapment and retention
  • Tightly wrapped head help maintain low levels of extractable residue
  • Heads are held to the handles using a methyl-cellulose binder

The high quality cotton fibres provide exceptional sorbency of most solvents and solutions. The heads are very tightly wrapped and shaped using a methyl-cellulose binder which minimises fibre shedding. SC series cotton swabs are absorbent to most common solvents including isopropyl alcohol and acetone and are ideal for use with aqueous-based solutions.

These swabs are Sanyo Huby brand swabs imported by Contec.

Packaging: Swabs are packed 2000 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904