Order Entry
Switzerland
ContactUsLinkComponent
Cleaning swabs, double-ended, CONSTIX® SC-4
Cleaning swabs, double-ended, CONSTIX® SC-4
Catalog # CONTSC-4
Supplier:  CONTEC
undefined
Cleaning swabs, double-ended, CONSTIX® SC-4
Catalog # CONTSC-4
Supplier:  CONTEC

Specifications

  • Description:
    Swabs, double-ended, SC-4, head: 2,2×8,0 mm, handle Ø 1,5 mm
  • Length:
    76 mm
  • Seq:
    04
  • Shaft/head:
    Paper/cotton
  • Pk:
    5.000

Specifications

About this item

SC-4 consists of high quality, long staple length cotton, tightly wrapped and shaped on both ends of high strength, wound paper handles.

  • Double-ended hard, sharp points
  • High quality cotton fibres provide excellent particle entrapment and retention
  • Tightly wrapped head helps maintain low levels of extractable residue
  • Heads are held to the handles using a methyl-cellulose binder

The high quality cotton fibres provide exceptional sorbency of most solvents and solutions. The heads are very tightly wrapped and shaped using a methyl-cellulose binder which minimises fibre shedding. SC series cotton swabs are absorbent to most common solvents including isopropyl alcohol and acetone and are ideal for use with aqueous-based solutions.

These swabs are Sanyo Huby brand swabs imported by Contec.

Packaging: Swabs are packed 5000 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904