Order Entry
Switzerland
ContactUsLinkComponent
Cleaning swabs, double-ended, CONSTIX® SC-3
Cleaning swabs, double-ended, CONSTIX® SC-3
Catalog # CONTSC-3
Supplier:  CONTEC
undefined
Cleaning swabs, double-ended, CONSTIX® SC-3
Catalog # CONTSC-3
Supplier:  CONTEC

Specifications

  • Description:
    Swabs, double-ended, SC-3, head: 2,6×13,5 mm, handle Ø 1,5 mm
  • Length:
    76 mm
  • Seq:
    03
  • Shaft/head:
    Paper/cotton
  • Pk:
    5.000

Specifications

About this item

SC-3 double-ended round cotton swabs consist of high quality, long staple length cotton, tightly wrapped and shaped on both ends of high strength, wound paper handles.

  • Small, round cotton ends
  • High quality cotton fibres provide excellent particle entrapment and retention
  • Tightly wrapped head helps maintain low levels of extractable residue
  • Heads are held to the handles using a methyl-cellulose binder

The high quality cotton fibres provide exceptional sorbency of most solvents and solutions. The heads are very tightly wrapped and shaped using a methyl-cellulose binder which minimises fibres shedding. SC series cotton swabs are absorbent to most common solvents including isopropyl alcohol and acetone and are ideal for use with aqueous-based solutions.

These swabs are Sanyo Huby brand swabs imported by Contec.

Packaging: Swabs are packed 5000 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904