Order Entry
Switzerland
ContactUsLinkComponent
 
Cleanroom wagon system, Clino® CR mini MF-GMP
Catalog # PPSA3510180
undefined
Cleanroom wagon system, Clino® CR mini MF-GMP
Catalog # PPSA3510180

Specifications

  • Description:
    Clino® CR mini MF-GMP
  • W×D×H:
    570×560×490 mm
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

This trolley is designed for highly sensitive areas and minimal space requirements.

  • Stainless steel, with high-end finish
  • Special castors (100 mm)
  • Maximum processreliability and flexibility
  • Can be autoclaved

With MopFloat GMP: Open system with the safetyof a closed system. Verifiable and operator-independent impregnation of mops through mechanical intelligence. Suitable for sterile GMP A/B cleanroom areas.

Delivery: Supplied with MopFloat GMP feature and 25 L stainless steel container.