Order Entry
Switzerland
ContactUsLinkComponent
VWR® Traceable®, Indoor/Outdoor Digital Thermometer with Giant Dual-Display and Calibration
VWR® Traceable®, Indoor/Outdoor Digital Thermometer with Giant Dual-Display and Calibration
Catalog # 620-2713
Supplier:  VWR Collection
undefined
VWR® Traceable®, Indoor/Outdoor Digital Thermometer with Giant Dual-Display and Calibration
Catalog # 620-2713
Supplier:  VWR Collection

Specifications

  • Range:
    –50...70 °C; –58...158 °F
  • Resolution:
    0,1 °C; 0,1 °F
  • Description:
    Digital thermometer with 2 probe channels
  • Accuracy:
    ±1,0 °C; ±2,0 °F
  • Cable length:
    3 m
  • Pk:
    1
  • Probe:
    3,2 mm

Specifications

About this item

This thermometer features a jumbo digital display which is easy to read from distances.

  • Dual display permits reading ambient and probe temperatures simultaneously
  • °F/°C switchable
  • HI/LO Alarms and MIN/MAX memory readings may be displayed and reset at the touch of a key
  • Cable and sensor perform accurately when underwater
  • Always-on instrument reads temperature constantly
Certifications: NIST-traceable calibration also helps meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.
Ordering information: 1 year warranty.
Delivery: Includes a bullet probe, one AAA battery, and NIST-traceable calibration certificate with data.