Order Entry
Switzerland
ContactUsLinkComponent
Laboratory reactor systems, LR-2.ST the High Performer
Laboratory reactor systems, LR-2.ST the High Performer
Catalog # IKAA20013291
Supplier:  IKA
Laboratory reactor systems, LR-2.ST the High Performer
Catalog # IKAA20013291
Supplier:  IKA

Specifications

  • Max. viscosity:
    150000 mPas
  • Speed range:
    8 - 290 min⁻¹
  • Usable volume:
    500 - 2000 ml
  • Vacuum:
    25 mbar
  • Working temperature range:
    RT*...230 °C
  • Description:
    Laboratory reactor system LR-2.ST the High Performer
  • Seq:
    01
  • Model:
    LR-2.ST the High Performer
  • Materials in contact with medium:
    Borosilicate glass, FFPM, PTFE, 1.4571 steel
  • Weight:
    25 kg
  • W×D×H:
    460×430×1240 mm
  • Pk:
    1

Specifications

About this item

Modular laboratory reactor for the optimisation and reproduction of various chemical reactions, mixing and homogenisation processes on a lab scale. The system is characterised by the agitator mounting, which allows a safe transfer of the higher motor torque.

  • Suitable for vacuum operation
  • Solvent- and temperature-resistant perfluoro elastomer (FFPM) seals come into contact with the sample
  • Infinitely variable speed
  • Torque trend display for measuring changes in viscosity
  • Microprocessor-controlled speed regulation, enables steady speed, also under load
  • Removable WiCo (wireless controller) for remote and safe use in a fume hood

Microprocessor-controlled speed regulation enables steady speed (max. speed 290 min-1). ULTRA-TURRAX® dispersers, temperature sensors, flow breakers and other accessories can be attached to the open ports of the reactor cover.

Ordering information: A hose adapter, lock coupling, and reactor vessel are available separately.
Delivery: System includes stand system, EUROSTAR 200 control P4 laboratory stirrer with high torque, safety switch and reactor cover.