Order Entry
Switzerland
ContactUsLinkComponent
Wound care dispenser kit
Wound care dispenser kit
Catalog # 118-0544
Supplier:  ORKLA CARE
   Sustainable Materials
   Sustainable Packaging
undefined
Wound care dispenser kit
Catalog # 118-0544
Supplier:  ORKLA CARE
   Sustainable Materials
   Sustainable Packaging

Specifications

  • Description:
    Wound care dispenser kit
  • Dimensions:
    306 w x 203 l x 155 h mm
  • Environmentally Preferable:
    Sustainable Materials,
    Sustainable Packaging
  • Environmental certification:
    Verification of recycled plastic material by 3rd party, see separate document 'Cederroth Stations recycled plastic'
  • Pk:
    1

Specifications

About this item

The Cederroth wound care dispenser kit contains a variety of products, intended for use in the treatment of minor wounds.

  • All products are conveniently accessible
  • Dispenser body is constructed of green ABS plastic
  • Kit contents are protected against dust and moisture by green transparent polycarbonate lid
  • A key is provided for refill replacement

The dispenser contains wound wipes and a large number of plasters in different sizes, and also blue soft foam bandage, a self-adherent, adhesive-free plaster that stays in place even in water.

Contents:

1x Dispenser
1x Salvequick wound cleanser, 40/pack
1x Soft foam bandage, (4,5 m)
1x Salvequick plastic plasters, 45/pack
1x Salvequick textile plasters, 40/pack
1x Salvequick textile XL plasters, 21/pack
1x Dispenser key

Shelf life: 5 years from production date for each component. For maximum protection, keep contents in original packaging until use.

The green-coloured plastic in Cederroth Stations and Dispensers are from January 2022 made of >85% recycled plastics. Old refrigerator parts are used to give next life in First Aid products, which gives 90% lower C02 emissions compared with production of new plastics. At the same time, the outer cartons are made of 90% recycled fibre.

Certifications: Kit contains CE labelled Medical devices.