Order Entry
Switzerland
ContactUsLinkComponent
Cleaning swabs, sealed, CONSTIX® SP-11
Cleaning swabs, sealed, CONSTIX® SP-11
Catalog # CONTSP-11
Supplier:  CONTEC
undefined
Cleaning swabs, sealed, CONSTIX® SP-11
Catalog # CONTSP-11
Supplier:  CONTEC

Specifications

  • Description:
    Sealed swabs, SP-11, head: 3,4×9,8 mm, handle Ø 2,3 mm
  • Length:
    69,3 mm
  • Shaft/head:
    PP/polyester
  • Pk:
    500

Specifications

About this item

The SP-11 sealed polyester swab consists of 100% knitted polyester fabric that’s thermally bonded to a rigid PP handle.

  • Durable and absorbent
  • Features extremely low particles and residue levels
  • Polyester head provides enhanced sorbency, particle entrapment and removal
  • Polyester head makes the swab compatible with most common solvents, such as alcohols and ketones
  • Flexible tip enables access to very small areas and components
  • PP handle has a thin tip

The swab head is made of cleanroom laundered; double-layer knitted microfibre polyester material. The polyester head is thermally sealed and attached, also constructed without adhesives or binders.

Packaging: Swabs are packed 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904