Order Entry
Switzerland
ContactUsLinkComponent
Avantor® ACE® Generix®, Analytical UHPLC Columns, 1,8 µm
Avantor® ACE® Generix®, Analytical UHPLC Columns, 1,8 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Generix®, Analytical UHPLC Columns, 1,8 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • GEN18C1820502U
  • GEN18PHEX1002U
  • GEN18PHEX7502U
  • GEN18PHEX0502U
  • GEN18C821003U
  • GEN18C1821003U
  • GEN18C827503U
  • GEN18C1827503U
  • GEN18C820503U
  • GEN18C1820503U
  • GEN18C821002U
  • GEN18C1827502U
  • GEN18C827502U
  • GEN18C820502U
  • GEN18PHEX1003U
  • GEN18PHEX7503U
  • GEN18C1821002U
  • GEN18PHEX0503U
  • GEN-PHEX-GDU
  • GEN-C82-GDU
  • GEN-C182-GDU
  • Description:
  • C18(2)
  • Phenyl-Hexyl
  • Phenyl-Hexyl
  • Phenyl-Hexyl
  • C8(2)
  • C18(2)
  • C8(2)
  • C18(2)
  • C8(2)
  • C18(2)
  • C8(2)
  • C18(2)
  • C8(2)
  • C8(2)
  • Phenyl-Hexyl
  • Phenyl-Hexyl
  • C18(2)
  • Phenyl-Hexyl
  • Guard cartridge for ACE® Generix™ Phenyl-Hexyl 2,1 - 3,0 mm ID UHPLC columns
  • Guard cartridge for ACE® Generix™ C8(2) 2,1 - 3,0 mm ID UHPLC columns
  • Guard cartridge for ACE® Generix™ C18(2) 2,1 - 3,0 mm ID UHPLC columns
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 20.3%
  • 15.2%
  • 15.2%
  • 15.2%
  • 11.9%
  • 20.3%
  • 11.9%
  • 20.3%
  • 11.9%
  • 20.3%
  • 11.9%
  • 20.3%
  • 11.9%
  • 11.9%
  • 15.2%
  • 15.2%
  • 20.3%
  • 15.2%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • pH range:
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • Surface area:
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • 350 m²/g
  • USP code:
  • L1
  • L11
  • L11
  • L11
  • L7
  • L1
  • L7
  • L1
  • L7
  • L1
  • L7
  • L1
  • L7
  • L7
  • L11
  • L11
  • L1
  • L11
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Guard holders and accessories

Product Information