Titrimetric rapid tests, calcium, VISOCOLOR®
The VISOCOLOR® testkits are devided into VISOCOLOR® alpha, ECO and HE. Every product range offering its specific strenght to provide a tailored test for each and every user and application.
- Portable
- Environmentally friendly
- Convenient handling
- Application-oriented measuring ranges
Calcium is widely distributed in nature in rocks and in water. Water containing calcium and magnesium causes problems in industry as well as in households, since during boiling calcium carbonate is precipitated as detrimental boiler scale and since calcium ions inhibit the foaming of soaps.
- Model:MANA931012
- Platform:Titrimetric test kits
- Storage temperature:15…25 °C
- Shelf life (months):18
- Weight:170 g (including packaging)
Frequently Bought Together