Cleanroom wipes, Anticon Guardrail® G2
CONTG2HW0101
: CONTEC
- Packed:50 wipes/bag, 20 bags/case
- Description:Anticon Guardrail® G2 wipes, with Particle Attraction Technology (PAT)
- L×W:230×230 mm
- Fibres (>100 µm):0,692×10³/m²
- Basis weight:138,8 g/m²
- Particle generation (>=0,5 µm):18,5 × 10⁶/m²
- Absorbency - extrinsic:360,9 ml/m²
- Absorbency rate:1 s
- Absorbency - intrinsic:2,60 ml/g
- Extractables - using deionised water:0,005 g/m²
- Extractables - using isopropyl alcohol:0,012 g/m²
- Ions - sodium:0,048 ppm
- Ions - chloride:0,063 ppm
- Pk:1.000
100% continuous filament polyester wipe with sealed border and Particle Attraction Technology (PAT).
- Sealed border edge allows wipe to have low fibers and particles
- Highly absorbent and abrasion resistant
- Particle Attraction Technology (PAT) attracts 35 times more particles than other wipes
- Excellent solvent compatibility with isopropyl alcohol, acetone, and other solvents
- Ultra low levels of ions and extractables makes it ideal for critical cleaning tasks
Using Contec’s patented Particle Attraction Technology (PAT) system, the wipe attracts and retains more particles than a traditional cleanroom wipe making it ideal for critical cleaning tasks.
Recommended for superior cleaning in ISO class 3 - 5 cleanroom applications. Ideal for tool and chamber cleaning.