Order Entry
Switzerland
ContactUsLinkComponent
 
 
Molecular sieve dehydrate, beads 10-20 mesh for drying solvents, with indicator, Fluka™
 
 
Molecular sieve dehydrate, beads 10-20 mesh for drying solvents, with indicator, Fluka™

 

  • Particle Size:
    10-20 mesh
  • Appearance (color):
    complying
  • Loss on ignition (900°C):
    Max. 3 %
  • Grain size 1-3 mm:
    Min. 95 %

 

Frequently Bought Together