Order Entry
Switzerland
ContactUsLinkComponent
General purpose waterbaths, Precision™, with metal balls
General purpose waterbaths, Precision™, with metal balls
Catalog # HAKATSGP2S
General purpose waterbaths, Precision™, with metal balls
Catalog # HAKATSGP2S

Specifications

  • Temperature Range:
    RT*...100 °C
  • Weight:
    4.5
  • Capacity:
    2 L
  • Seq:
    002
  • W×D×H:
    355×246×232 mm
  • Bath W×D×H:
    300×153×65 mm
  • Pk:
    1
  • Temp. stability:
    ±0,1 °C
  • Type:
    GP2S

Specifications

About this item

The Precision™ range of waterbaths is ideal for a wide range of applications, offers the choice of working in 'water' or 'bead' mode. Designed to work at temperatures up to 100 °C, these baths have capacities from 2 up to 28 litres**. Uniformity of temperature is the same at 37 °C, for a 5 L bath, in 'water' or 'ball' mode: ± 0,2 °C.

  • Over-temperature protection prevents thermal drift, while automatic start/ stop timers help maximize productivity
  • Excellent chemical and corrosion resistance thanks to epoxy powder coated exterior
  • Tank is easy to clean thanks to its seamless stainless steel inner surface
  • Simplified use with quick-disconnect vent on 10, 20 and 28 litre models as well as double bowl models
Delivery: Supplied with a transparent polycarbonate hinged lid, as well as a diffuser tray and a drain hose / to be used for 'water' mode, and one or more bead bags (depending on models) / to be used for the mode 'balls'.
Caution: * RT = Ambient
** Filling of baths: at least 3 cm high of logs or water and at most 4 cm below the rim of the bath tub.