Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Zero air generators, Precision Zero Air 1.5 L

Zero air generators, Precision Zero Air 1.5 L

Precision Zero Air 1.5, 1,5 l/min, 380×540×156 mm
Catalog # PEAK60-1500
Supplier:   PEAK SCIENTIFIC
Zero air generators, Precision Zero Air 1.5 L
Catalog # PEAK60-1500
Supplier:  PEAK SCIENTIFIC
Zero air generators, Precision Zero Air 1.5 L
Zero air generators, Precision Zero Air 1.5 L

Precision Zero Air 1.5, 1,5 l/min, 380×540×156 mm

Price
SFr. 3’440.00
Log in for availability
1 * 1 ST
Product Details & Documents

The Precision Zero Air generators are designed specifically to supply clean, dry, hydrocarbon-free air to be used as flame support gas for GC at both standard and trace detection limits.

  • Integrates seamlessly with other Precision units
  • Hydrocarbon content <0,05 ppm for market-leading purity
  • Minimum lifetime maintenance requirements, no expensive catalyst chamber replacements
  • Avoid risk of contaminants entering the system when switching out empty cylinders
  • No risk of running out of gas in middle of analysis
  • Compatible with Precision Air Compressor
  • Status indicative lighting feature
  • 1 year comprehensive on-site warranty

As with all Precision series generators, Zero Air benefits from a compact and modular, stackable design, minimizing the total footprint required for GC gas supply, and providing flexibility to add or remove modules as your laboratory requirements evolve over time.

Inlet pressure: 6,2 to 10 bar

Outlet pressure: 5,5 bar

Weight: 16 kg

Certifications: Conforms with: Low Voltage Directive 2014/35/EU
EN 61010-1: 2010 Safety Requirements for Electrical Equipment for Measurement, Control and Laboratory Use.
Electromagnetic Compatibility Directive 2014/30/EU
EN 61326-1: 2013 Electrical Equipment for Measurement, Control and Laboratory Use – EMC Requirements.
FCC47 CFR Part 15 Class B
Unintentional radiators; Conducted and Radiated emissions limits.

Specifications
  • Flow rate:
    1,5 l/min
  • Seq:
    01
  • W×D×H:
    380×540×156 mm
  • Type:
    Precision Zero Air 1.5