- Max. temp.:1100 °C
- Volume:9 L
- W×D×H ext.:490×505×580 mm
- Description:Muffle furnace with embedded heating elements, protective gas connection and over-temperature limit controller
- Seq:09
- Pk:1
- Power:Max. 3400 W
- Type:L 9/11/SKM (1-phase)
- W×D×H int.:230×240×170 mm
The L 9/11 SKM muffle furnaces are recommended for applications involving aggressive substances. The furnace has a ceramic muffle with embedded heating from four sides. The muffle furnace has very good temperature uniformity and the heating elements are protected from aggressive atmospheres. Another aspect is the smooth, nearly particle free muffle (furnace door made of fibre insulation), an important quality feature for some ashing processes.
- Muffle heated from four sides
- Only fibre materials which are not classified as carcinogenic according to TRGS 905, class 1 or 2 are used
- Fold down door (L) which can be used as work platform
- Furnace chamber with embedded ceramic muffle, high resistance to aggressive gases and vapours
- Adjustable working air inlet in the door
- Exhaust air outlet on rear wall of furnace
The furnace is equipped either with the B510 standard controller with touchscreen display, featuring 5 freely adjustable programs and 4 segments and 2 extra functions or optional C550 controller with touchscreen display, featuring 10 freely adjustable programs and 20 segments and 2 extra functions.
These controllers are PID microprocessor controlled with a self-diagnostic system and integrated process documentation.
Minutes to Tmax without load and standard voltage: 90