Auftragserfassung
Switzerland
ContactUsLinkComponent
Regenerating hand cream, Stokolan® intensive repair
Regenerating hand cream, Stokolan® intensive repair
Catalog # EVON99036430
Supplier:  Deb-STOKO
undefined
Regenerating hand cream, Stokolan® intensive repair
Catalog # EVON99036430
Supplier:  Deb-STOKO

Specifications

  • Bezeichnung:
    Hautpflegecreme, Stokolan® Intensive Repair, parfümfrei, 1000 ml-Softflasche für Stoko® Vario®-Spender
  • Seq:
    03
  • VE:
    9

Specifications

About this item

This intensive care (W/O) cream contains a ceramide complex and grapeseed oil. It is ideal for dry and sensitive skin and regenerates and deeply nurtures barrier damaged skin. It is suitable for facial and body care. Available perfumed or perfume-free.

  • Contains 10% grapeseed oil, urea, sorbitol, beeswax (cera alba), allantoin, vitamin E and ginkgo biloba
  • With skin mimics, a complex of highly active ingredients from ceramids, cholesterol and sphingosines
  • Paint compatible (lacquer wetting test) and no negative effect on vulcanisation process (DIK-test)
  • Silicone and paraben free
Certifications: ECARF quality seal for allergy friendliness, HACCP
Ordering information: Soft bottle may only be used with Stoko® Vario® dispensers.
Caution: *Produkte auf dieser Seite sind außerhalb des Anwendungsbereichs der EU Richtlinie 2019/904