Order Entry
Switzerland
ContactUsLinkComponent
Laboratory coats, PE/cotton, 473
Laboratory coats, PE/cotton, 473
Catalog # UVEX8932424
Supplier:  UVEX
undefined
Laboratory coats, PE/cotton, 473
Catalog # UVEX8932424
Supplier:  UVEX

Specifications

  • Clothing Size:
    42 long (men)
  • Closure type:
    Buttons
  • Garment application:
    General Purpose,
    Laboratory,
    Industrial
  • Gender:
    For men
  • Colour:
    White
  • Fabric:
    65% polyester and 35% cotton
  • Sleeve or leg length:
    Long
  • Weight:
    250 g/m²
  • Pk:
    1

Specifications

About this item

Men's work coat made from 65% polyester and 35% cotton.

  • Reversible collar with snap button
  • Concealed snap button closure
  • One inside breast pocket left with pocket flap
  • Two pouch pockets in the side seam that can be fastened
  • Long sleeve, cuff width-adjustable

Colour: White

Weight: 250 g/m²

Certifications: DIN 10524
Caution: 95 °C washable, chlorinate possible, dry-cleaning: A, iron temperature: II-points, tumbler: II-points suitable for industrial laundering.