Order Entry
Switzerland
ContactUsLinkComponent
Magnifier lamp
Magnifier lamp
Catalog # MOIN2810/2VE
Supplier:  MOINEAU
undefined
Magnifier lamp
Catalog # MOIN2810/2VE
Supplier:  MOINEAU

Specifications

  • Magnification:
    2,25×
  • Description:
    Magnifier lamp, with large Ø 125 mm lens, 240×60 mm
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

Office articulated magnifier lamp for manoeuverability and visual comfort.

  • Helps to overcome the defects of shade, even in daylight
  • Acrylic glass has good optical properties
  • Robust and resistant to shocks
  • Biconvex lens

Weight: 1,3 kg