Bump caps
Catalog # PRTWPW59NAR
Supplier: Portwest
Specifications
- Colour:Dark blue
- Description:Bump cap, regular fit
- Model:PW59
- Pk:1
Specifications
About this item
These classic design bump caps features ventilation ports for maximum breathability and metallic ring holes for baseball cap look.
- Inner ABS shell and soft pad for shock absorption
- Retail bag which aids presentation for retail sales
- Hook and loop adjustable size
- Made from 100% cotton
Long peak (7 cm) for maximum protection against shock and light. The durable high-density EVA protects and provides comfort to the wearer.
Certifications: EN 812
Packaging: 60 caps per carton.