Order Entry
Switzerland
ContactUsLinkComponent
pH meter, handheld, 821LM
pH meter, handheld, 821LM
Catalog # MOIN821LM
Supplier:  MOINEAU
undefined
pH meter, handheld, 821LM
Catalog # MOIN821LM
Supplier:  MOINEAU

Specifications

  • Memory:
    100 measurements + date
  • Temperature range:
    0...100 (±0,8)
  • Description:
    pH meter, pen format, 821LM
  • Model:
    821LM
  • Compliance:
    IP 67
  • Power supply:
    4×AAA batteries
  • Temperature compensation:
    Automatic
  • Weight:
    0,131 kg
  • W×D×H:
    40×32×186 mm
  • pH calibration:
    2 points (4, 7)
  • pH range:
    0 - 14 (±0,2)
  • Pk:
    1

Specifications

About this item

This pH tester in pen format is used to measure the pH of a solution.

  • Hold function, Max/Min
  • Automatic calibration
  • Auto off in 10 min
  • IP 67 waterproof housing
Ordering information: Batteries 4×AAA are required and are not included.