Order Entry
Switzerland
ContactUsLinkComponent
Module for AiroSensor X ER 20-20-43, Adapter Cable for Customer Supplied Pt100
Module for AiroSensor X ER 20-20-43, Adapter Cable for Customer Supplied Pt100
Catalog # SENA0096647494838
Supplier:  SenseAnywhere
undefined
Module for AiroSensor X ER 20-20-43, Adapter Cable for Customer Supplied Pt100
Catalog # SENA0096647494838
Supplier:  SenseAnywhere

Specifications

  • Description:
    Module for AiroSensor X ER 20-20-43, adapter cable for customer-supplied Pt100
  • Seq:
    100
  • Connectors:
    4-pin SenseAnywhere Bus (SAB) interface (temperature range connector and cable: -40...+70 °C);
    Casing material connector: PA (UL 94 V-0);
    Connector Ø 11.5 mm (0,45")
  • Cable type:
    4-wire, 5 mm TPU cable, 2 m length
  • Pk:
    1

Specifications

About this item

This smart probe interface featuring a digital SenseAnywhere Bus interface has been especially designed to connect an existing 4-wire Pt100 Probe to the SenseAnywhere Monitoring System.

  • Sensor interface for existing 4-wire Pt100 (3-wire Pt100 not supported)

Due to the digital interface this module with its own serial number and integrated electronics can be calibrated. Calibrated SAB modules can be easily hot swapped offering a big advantage and cost savings for recalibration of sensors.