Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Tanks, rectangular, GFK

Tanks, rectangular, GFK

Supplier:   SEMADENI
Tanks, rectangular, GFK
Supplier:  SEMADENI
Certificates
Tanks, rectangular, GFK

2 Options Available Below

Product Details & Documents

These tanks can be used for a long time at temperatures of +50 °C.

  • Particularly solid, without welding
  • Rounded corners with smooth surface
  • Reinforced top edge of 20 to 80 mm wide
  • Excellent resistance to chemicals

These tanks have casters mounted on reinforcements, non-projecting on the inside. The bottom remains flat and waterproof. Tanks can be equipped with drain taps and connecting hoses.

Colour: Grey

Product Family Options

Product Information

  • Capacity
    W×D×H
    Availability
    Price
  • 60 L
    700×400×250 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 430.00
    SFr. 430.00
    1 * 1 ST
       SFr. 430.00

  • 100 L
    600×400×450 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 534.00
    SFr. 534.00
    1 * 1 ST
       SFr. 534.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.