Order Entry
Switzerland
ContactUsLinkComponent
Halogen moisture analyser, HC103
Halogen moisture analyser, HC103
Catalog # METB30216101
Supplier:  Mettler - Toledo
Halogen moisture analyser, HC103
Catalog # METB30216101
Supplier:  Mettler - Toledo

Specifications

  • Model:
    HC103
  • Capacity:
    101 g
  • Communication interface:
    USB Host (2), USB Device, RS232C
  • Temperature range:
    40...230 °C
  • Description:
    Halogen moisture analyser
  • Electrical:
    230 V
  • Readability:
    1 mg / 0,01% MC
  • Drying programs:
    Standard, Rapid
  • Display:
    7” colour touchscreen
  • Moisture range:
    1,0 - 100% MC
  • Program memory:
    20
  • W×D×H:
    192×385×169 mm
  • Pk:
    1
  • Repeatability:
    0,10% (2 g sample); 0,015% (10 g sample)

Specifications

About this item

The HC103 halogen moisture analyser combines proven Mettler Toledo weighing technology with fast halogen heating. Ideal for quality control and in-process control applications.

  • Intuitive touchscreen operation
  • Compact design saves space
  • Halogen heating: Accurate temperature control between 40 and 230 °C
  • High performance weighing cell for accurate moisture results
  • RS232 and USB interfaces for convenient data transfer
  • Flat stainless steel surfaces are easy to clean and robust

Users can access drying methods directly from the home screen with just 'One Click'. As the measurement is running, a real-time drying curve is displayed on the screen to provide an overview of the progress. With storage for up to 20 methods and the ability to easily transfer and upload methods via the USB port the HC103 increases productivity in the workplace.

Reports can be generated as PDF or CSV files and transferred via the RS232 or USB port to fulfil documentation and traceability requirements.