Precision balance, ME4002/M
N° de catalogue METB30046451
Fournisseur: Mettler - Toledo
Spécifications
- Model:ME4002/M
- Pan/Platform Size:180×180 mm
- Communication interface:RS232
- Dimensions:319×100×200 mm
- Environmentally Preferable:
- Stabilisation time:1 s
- Pk:1
- Readability:0,01 g
- Weighing cap.:4,2 kg
- Repeatability:0,007 g
- Linearity:±0,02 g
Spécifications
À propos de cet article
State-of-the art weighing technology, solid construction and high quality materials ensure the accurate results.
- Hygenic design
- Easy, efficient and functional
- Backlit LCD
- Maximum capacity: 4,2 kg
The easy-to-use interface enables direct access to applications and also the unit is coupled with easy cleaning to ensures the fast and efficient action. The large numbers on the brilliant backlit display are easy to read in all working environments. With the built-in function, the date and time can be added to the results in accordance with ISO/GLP documentation requirements.