Order Entry
Switzerland
ContactUsLinkComponent
 
Chemical indicator strip, Comply™
  481-0844
Chemical indicator strip, Comply™
  481-0844

 

  • Width:
    5/8" mm
  • Description:
    Comply ™ chemical indicator strips
  • Length:
    203 mm
  • Pk:
    240

 

 

This steam chemical indicator offers a distinct off-white to dark brown/black color change when exposed to steam sterilization.

  • Strip is perforated so it can be used at full or half length depending on pack size
  • For use as an internal pack monitor
  • Can be used in all 250 to 273 °F steam sterilization cycles