Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Erlenmeyer flask, PP, Corning®

   Sustainable Options Available
Supplier:   Corning
Erlenmeyer flask, PP, Corning®
Supplier:  Corning
   Sustainable Options Available
Certificates
Erlenmeyer flask, PP, Corning®

7 Options Available Below

Product Details & Documents

These closed system erlenmeyer flasks are ideal to reduce contamination risks and enhance the productivity of your shaker culture operations when adding or removing medium and cells.

  • Chemically resistant, sterile
  • Heat sealable flexible tubing
  • Male luer lock disconnect
  • Cap colour: Orange

Flask is made from optically clear polycarbonate and is preassembled with an aseptic transfer cap.

 : Meets USP, Class VI requirements for plastic containers and closures.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications for Product Family

Specifications

  • Catalog No:
  • CORN11405
  • CORN11410
  • CORN11415
  • CORN11425
  • CORN11460
  • CORN11465
  • CORN11495
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Environmental certification:
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk

Specifications

Product Family Options

Flasks with 1/8 dip tube, 0,2 µm vent, male luer lock

Product Information

  • Capacity
    Neck Ø ext.
    Closure type
    Tubing length
    Availability
    Price
  • 125 ml
    Aseptic transfer cap
    36”
    Log in for availability
    Log in for availability
    1 * 6 ST
    1 * 6 ST - SFr. 1’390.00
    SFr. 1’390.00
    1 * 6 ST
       SFr. 1’390.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    CORN11405
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • 250 ml
    Aseptic transfer cap
    20”
    Log in for availability
    Log in for availability
    1 * 4 ST
    1 * 4 ST - SFr. 930.00
    SFr. 930.00
    1 * 4 ST
       SFr. 930.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    CORN11410
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • 250 ml
    Aseptic transfer cap
    36”
    Log in for availability
    Log in for availability
    1 * 4 ST
    1 * 4 ST - SFr. 937.00
    SFr. 937.00
    1 * 4 ST
       SFr. 937.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    CORN11415
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • 500 ml
    Aseptic transfer cap
    36”
    Log in for availability
    Log in for availability
    1 * 2 ST
    1 * 2 ST - SFr. 660.00
    SFr. 660.00
    1 * 2 ST
       SFr. 660.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    CORN11425
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • 2000 ml
    Aseptic transfer cap
    20”
    Log in for availability
    Log in for availability
    1 * 2 ST
    1 * 2 ST - SFr. 772.00
    SFr. 772.00
    1 * 2 ST
       SFr. 772.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    CORN11460
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact

Flasks with 1/4 dip tube, 0,2 µm vent, male luer lock

Product Information

  • Capacity
    Neck Ø ext.
    Closure type
    Tubing length
    Availability
    Price
  • 2000 ml
    Aseptic transfer cap
    36”
    Log in for availability
    Log in for availability
    1 * 2 ST
    1 * 2 ST - SFr. 775.00
    SFr. 775.00
    1 * 2 ST
       SFr. 775.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    CORN11465
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • 3000 ml
    219 mm
    Aseptic transfer cap
    20”
    Log in for availability
    Log in for availability
    1 * 2 ST
    1 * 2 ST - SFr. 833.00
    SFr. 833.00
    1 * 2 ST
       SFr. 833.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    CORN11495
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact