Cleanroom wipes, FoamWipe®, TX704
Catalog # TEXWTX704
Supplier: Texwipe
Specifications
- Packed:60 wipers/bag (double bagged); 8 bags/case
- L×W:150×230 mm
- Model:FoamWipe™
- Fibres (>100 µm):4700/m²
- Basis weight:105 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:10 × 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:825000/m²
- Absorbency:900 ml/m²
- Absorbency rate:3,9 s
- Extractables - using deionised water:0,30 g/m²
- Extractables - using isopropyl alcohol:1,10 g/m²
- Ions - sodium:1,0 ppm
- Ions - chloride:10 ppm
- Pk:480
Specifications
About this item
These FoamWipe™ wipes are made from open-cell, 100 pore-per-inch polyurethane foam.
- Silicone free
- Precision cut for low particle generation
- Can be used as soft and nonabrasive work surface
They are an excellent replacement for cellulose sponges in critical environments.