Order Entry
Switzerland
ContactUsLinkComponent
 
SFC achiral columns, Kromasil®
  HICHFH2SIC15
 :  Avantor
SFC achiral columns, Kromasil®
  HICHFH2SIC15
 :  Avantor

 

  • Column Format:
    Analytical
  • Ø int.:
    3,00 mm
  • Particle Size:
    2,5 µm
  • Pore size:
    100 Å
  • Length:
    150 mm
  • Seq:
    01
  • Phase:
    SIL
  • Pk:
    1

 

 

Based on 100 Å pore size, Kromasil® SFC columns give users the opportunity of fast separations. The columns are tailor-made for research, discovery and routine analysis. These columns are now being delivered in diol, silica and fused organo-silane (XT) chemistries for the laboratory scientist to separate a wide range of substances, from non-polar to strongly polar compounds.

  • Analytical columns and preparative columns available
  • SIL, Diol and XT (organo-silane) chemistries
  • Fast separations

Medium and high-throughput laboratories working with green technology and seeking to improve turnaround are able to take advantage of the separation of the Kromasil® SFC 2,5 µm family of columns. With the chormatographic power of Kromasil® SFC phases available in short and narrow columns, users can easily achieve baseline resolution and ultra-fast separations.

 : Kit contains four SFC chemistries for screening studies in one box (SIL, CN, Diol and 2EP).