Dynamic climate chamber, MKT Series
: Binder
Standard climate chambers that work with APT.line™ preheating chamber technology.
- Programmable condensation protection for test material
- Heated viewing window with LED interior lighting
- With 4 zero-voltage relay contacts
- Troubleshooting system with visual and audible alarms
- Access port with silicone plug (50 mm) at left
- Computer interface: Ethernet
- Power socket (230 V) on the right-side control panel
Intuitive touchscreen controller with time-segment and real-time programming. Internal data logger, measured values can be read out in open format via USB.
Adjustable ramp function, integrated chart recorder, real-time clock, door heating, and inner chamber made of stainless steel.
CFC-free refrigerants R-452A and R-23. Cooling with cascade compressor cooling unit.
Units have four castors, two with brakes.
: Class 2 independent adjustable temperature safety device (DIN 12880).
: Supplied with one stainless steel shelf. Please note all MKT units require a three phase supply.
- Catalog No:
- 390-1198
- 390-1199
- 390-1200
- Modell:
- MKT 115
- MKT 240
- MKT 720
- Temperaturbereich:
- –70...180 °C
- –70...180 °C
- –70...180 °C
- Temperaturschwankung (zeitlich):
- 0.1...0.6 °C
- 0.1...0.4 °C
- 0.1...0.5 °C
- Temperaturänderung (räumlich):
- 0,2...1,8 °C
- 0,1...1,0 °C
- 0,3...2,0 °C
- Nutzinhalt:
- 115 L
- 228 L
- 734 L
- Nennstromverbrauch:
- 5.5 kW
- 6.5 kW
- 13 kW
- Gewicht:
- 223 kg
- 380 kg
- 610 kg
Frequently Bought Together