Order Entry
Switzerland
ContactUsLinkComponent
Water, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Water, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
   Sustainable Options Available
Certificates
Water, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and After discussion

Specifications

Specification Test Results

  • Non-volatile matter:
    Max. 3 ppm
  • Fluorescence (chinin) at 254 nm:
    Max. 1 ppb
  • Fluorescence (chinin) at 365 nm:
    Max. 1 ppb
  • HPLC Gradient at 254 nm:
    Max. 1 mAU
  • HPLC Gradient at 210 nm:
    Max. 5 mAU
  • Chloride (Cl):
    Max. 0.01 ppm
  • Fluoride (F):
    Max. 0.01 ppm
  • Nitrate (NO₃):
    Max. 0.1 ppm
  • Sulfate (SO₄):
    Max. 0.1 ppm

Specification Test Results

Related Information

Frequently Bought Together