Order Entry
Switzerland
ContactUsLinkComponent
Entzündlich
Reizend
Butyl acetate ≥99.5%, Puriss. p.a. ACS, Riedel-de Haën™
   Nachhaltige Optionen verfügbar
Zertifikate
undefined
Entzündlich
Reizend
Butyl acetate ≥99.5%, Puriss. p.a. ACS, Riedel-de Haën™
   Nachhaltige Optionen verfügbar

Technische Daten

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

Technische Daten

Ergebnisse des Spezifikationstests

  • Autoignition Temperature:
    790 °F
  • concentration:
    90 - 110 ng/µl
  • purity (GC):
    Min. 97 %
  • refractive index (n 20/D):
    1.328 - 1.331
  • Non-volatile matter:
    Max. 0.001 %
  • Free acid (as CH₃COOH):
    Max. 0.01 %
  • Aluminium (Al):
    Max. 0.5 ppm
  • Barium (Ba):
    Max. 0.1 ppm
  • Bismuth (Bi):
    Max. 0.1 ppm
  • Boron (B):
    Max. 0.02 ppm
  • Calcium (Ca):
    Max. 0.5 ppm
  • Cadmium (Cd):
    Max. 0.05 ppm
  • Cobalt (Co):
    Max. 0.02 ppm
  • Chromium (Cr):
    Max. 0.02 ppm
  • Copper (Cu):
    Max. 0.02 ppm
  • Iron (Fe):
    Max. 0.1 ppm
  • Potassium (K):
    Max. 0.5 ppm
  • Lithium (Li):
    Max. 0.1 ppm
  • Magnesium (Mg):
    Max. 0.1 ppm
  • Manganese (Mn):
    Max. 0.02 ppm
  • Molybdenum (Mo):
    Max. 0.1 ppm
  • Sodium (Na):
    Max. 0.5 ppm
  • Nickel (Ni):
    Max. 0.02 ppm
  • Lead (Pb):
    Max. 0.1 ppm
  • Tin (Sn):
    Max. 0.1 ppm
  • Strontium (Sr):
    Max. 0.1 ppm
  • Zinc (Zn):
    Max. 0.1 ppm
  • n-Butyl formate:
    Max. 0.1 %
  • 1-Butanol (GC):
    Max. 0.2 %
  • n-Butyl propionate:
    Max. 0.1 %
  • Reaction against H₂SO₄:
    complying
  • APHA:
    Max. 10

Ergebnisse des Spezifikationstests

Frequently Bought Together