Order Entry
Switzerland
ContactUsLinkComponent
Electronic overhead stirrers, MICRO- and MINISTAR digital
Electronic overhead stirrers, MICRO- and MINISTAR digital
Supplier:  IKA
Certificates
undefined
Electronic overhead stirrers, MICRO- and MINISTAR digital
Supplier:  IKA

Specifications

  • Catalog No:
  • IKAA25006563
  • IKAA25004715
  • IKAA25004883
  • IKAA25004884
  • Model:
  • MINISTAR 20 digital
  • MICROSTAR 7.5 digital
  • MICROSTAR 15 digital
  • MICROSTAR 30 digital
  • Max. stirring capacity H₂O:
  • 15 L
  • 5 L
  • 10 L
  • 20 L
  • Max. viscosity:
  • 10000 mPas
  • 4000 mPas
  • 8000 mPas
  • 20000 mPas
  • Speed range I:
  • 50 - 2000 min⁻¹
  • 50 - 2000 min⁻¹
  • 50 - 1000 min⁻¹
  • 50 - 500 min⁻¹
  • Max. torque at chuck:
  • 20 Ncm
  • 7,5 Ncm
  • 15 Ncm
  • 30 Ncm
  • Chuck range:
  • 0,5 - 8,0 mm
  • 0,5 - 8,0 mm
  • 0,5 - 8,0 mm
  • 0,5 - 8,0 mm
  • Plug in coupling Ø:
  • 5,5 mm
  • 5,5 mm
  • 5,5 mm
  • 5,5 mm
  • Power - motor input/output:
  • 32/22 W
  • 32/22 W
  • 32/22 W
  • 32/22 W
  • Permissible relative humidity:
  • 80%
  • 80%
  • 80%
  • 80%
  • Permissible ambient temperature:
  • 5…40 °C
  • 5…40 °C
  • 5…40 °C
  • 5…40 °C
  • W×D×H:
  • 70×147×193 mm
  • 60×126×173 mm
  • 60×126×173 mm
  • 60×126×173 mm
  • Weight:
  • 1,56 kg
  • 1,18 kg
  • 1,26 kg
  • 1,26 kg

Specifications

Frequently Bought Together