Order Entry
Switzerland
ContactUsLinkComponent
Concrete D-ring anchor, DBI-SALA, 3M™
Concrete D-ring anchor, DBI-SALA, 3M™
Catalog # CPSD2104565
Supplier:  CAPITAL SAFETY
undefined
Concrete D-ring anchor, DBI-SALA, 3M™
Catalog # CPSD2104565
Supplier:  CAPITAL SAFETY

Specifications

  • Description:
    Concrete D-ring anchor, 0,50 kg
  • Length:
    145 mm
  • Pk:
    1

Specifications

About this item

Reusable D-Ring assembly in a rugged design for harsh environments.

  • Safe 'hook-up' indicator notifies user of proper installation
  • For 18 or 19 mm holes - only standard drill bits needed
Certifications: EN 795, Class B