Order Entry
Switzerland
ContactUsLinkComponent
 
Ring light, VisiLED Darkfield
Catalog # 630-1196
undefined
Ring light, VisiLED Darkfield
Catalog # 630-1196

Specifications

  • Description:
    VisiLED ring light, DF S40 - 10D, int.Ø 66 mm, ext.Ø 118 mm, working distance 5 - 15 mm, max. 130 klx (10 mm)
  • Seq:
    645
  • Pk:
    1

Specifications

About this item

VisiLED Darkfield ring light provides intensive illumination in the incident darkfield, enhancing contrasts of flat structured surfaces.

  • Easily adaptable to microscope objectives by means of thumb screw and adaptor rings
  • Homogenous illumination
  • Best white quality: Typically 6000 K
  • Long operating life: Typically 50000 hours by actively controlling the LED chip temperature
  • Segments controllable in different preset modes for optimum contrasting