Order Entry
Switzerland
ContactUsLinkComponent
Digestion system, 4744
Digestion system, 4744
Catalog # PARR4744
Supplier:  PARR
Digestion system, 4744
Catalog # PARR4744
Supplier:  PARR

Specifications

  • Description:
    Acid digestion vessel, 45 ml
  • Model:
    4744
  • Operating temperature range:
    250 °C
  • Pk:
    1
  • Type:
    General purpose vessel

Specifications

About this item

The system is designed specifically for preparing laboratory samples for chemical analysis.

  • Accelerate digestions which otherwise would proceed slowly if conducted in an open container at atmospheric pressure
  • Permit the use of strong acids, such as HF or aqua regia, which will attack most other conventional containers
  • Generate a vigorous chemical action that is a great time saver in analytical procedures

Dissolve analytical samples without losing trace elements and without adding unwanted contaminants from the container itself and obtain complete digestion or dissolution of samples that react slowly or incompletely when treated by other methods

It is made with the same closure as the 23 ml vessel, using a similar thick-walled PTFE cup, 3-3/4" deep inside, with a broad flanged seal and has working pressure range of 1800 psi.

Safety blow out protection is provided with a blow-off disc that will release pressure through an opening in the cover.