NMR sample tubes, ECONOMY, 3 mm, SP Wilmad-LabGlass
WILMWG-3000-7-50
- Type:With cap
- Length:177,8 mm
- Seq:03
- Environmentally Preferable:
- Pk:50
High-throughput NMR tubes are made of borosilicate glass Type I, class A.
- Designed for routine use in most low to mid field NMR spectrometers
- One of the best OD tolerances in the industry
- Guaranteed to fit tightly in spinner turbine
- 100% inspected for surface defects and physical dimension to ensure the success of your experiments