Order Entry
Switzerland
ContactUsLinkComponent
Cleanroom wipes, TechniScrub™
Cleanroom wipes, TechniScrub™
Supplier:  Texwipe
Certificates
undefined
Cleanroom wipes, TechniScrub™
Supplier:  Texwipe

Specifications

  • Catalog No:
  • 115-2465
  • 115-2464
  • Basis weight:
  • 72 g/m²
  • 72 g/m²
  • Absorbency:
  • 520 ml/m²
  • 520 ml/m²
  • Absorbency rate:
  • <0,3 s
  • <0,3 s
  • Ions - chloride:
  • 10 ppm
  • 10 ppm
  • Ions - potassium:
  • 1 ppm
  • 1 ppm
  • Ions - sodium:
  • 12 ppm
  • 12 ppm

Specifications

Related Information

Frequently Bought Together