Order Entry
Switzerland
ContactUsLinkComponent
Columns, Whelk-O®1
Columns, Whelk-O®1
Catalog # HISM786615
Supplier:  HICHROM
Columns, Whelk-O®1
Catalog # HISM786615
Supplier:  HICHROM

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    10 µm
  • Length:
    250 mm
  • Seq:
    03
  • Phase:
    (S,S)-Whelk-01
  • Pk:
    1

Specifications

About this item

These columns exhibit broad versatility comparable to polysaccharide-derived CSPs.

  • Used for both HPLC and SFC
  • Enantiomeric forms
  • Flow rate: 1,5 ml/min

Covalent bonding ensures universal solvent compatibility and excellent durability.

Detection: UV 254 nm.