Order Entry
Switzerland
ContactUsLinkComponent
 
Ultrapure water system, LaboStar® Pro
  SGWAW3T324339
Ultrapure water system, LaboStar® Pro
  SGWAW3T324339

 

  • Description:
    LaboStar® Pro DI 2
  • Model:
    LaboStar® Pro DI 2
  • Bacteria:
    <1 CFU/ml (with charged sterile filter)
  • Endotoxin:
    <0,001 EU/ml (with charged sterile filter)
  • Conductivity:
    0,055 μS/cm
  • Particles:
    <1/ml at 0,2 μm
  • Power consumption:
    0,27 kW
  • Resistivity at +25 °C:
    18,2 MΩ.cm
  • TOC content:
    5 - 10 ppb
  • Weight:
    21 kg
  • W×D×H:
    535×400×410 mm
  • Pk:
    1

 

 

The LaboStar® PRO system is a cost effective means of producing analytical grade water. This extremely compact ultrapure water system can be used on a laboratory bench.

  • Whisper operation mode
  • Pressure reducer included
  • Protective jacket at the end of the sterile filter
  • Ultrapure water circulation right into the dispenser head
  • Quality monitoring after each purification stage
  • Easy to dispense water using the practical dispenser

LaboStar® system is fed with either deionized water, distilled water or permeate from a reverse osmosis unit. The selection of treatment materials in 2 and 4 systems, along with the DI polishing modules, guarantees that the product water meets the highest quality standards. A conductivity meter in the recirculation section continually monitors the purity of the product water.