Order Entry
Switzerland
ContactUsLinkComponent
 
Affinity chromatography media, Streptavidin Sepharose™ High Performance
  90-1004-84
 :  Cytiva
 :  
Affinity chromatography media, Streptavidin Sepharose™ High Performance
  90-1004-84
 :  Cytiva
 :  

 

  • Particle Size:
    34 µm
  • Pk:
    25 ml
  • Description:
    Streptavidin Sepharose™ High Performance
  • Environmentally Preferable:
  • pH range:
    4 - 9
  • Matrix:
    Highly cross-linked agarose, 6%
  • Storage temperature:
    4 - 8 °C
  • Flow rate:
    <150 cm/h
  • Type:
    Liquid

 

 

Streptavidin Sepharose™ High Performance is an affinity chromatography resin designed for fast and reliable, high resolution purification of biotinylated biomolecules.

  • Extremely useful for exploiting either the strong interactions of biotin and streptavidin or the somewhat weaker interactions of 2-iminobiotin and streptavidin
  • 34 µm bead size for improved resolution

Purified Streptavidin isolated from Streptomyces avidinii is immobilised on Sepharose™ High Performance. The base matrix is a rigid, highly cross-linked beaded agarose with high chemical stability. The immobilised streptavidin binds biotin and biotinylated substances through affinity chromatography.