The GENIE TEMP-SHAKER 300™ is designed for high speed orbital shaking, in the range from 35 to 300 min⁻¹, while providing precise temperature control from 28 to 75 °C, for use in many laboratory applications.
- 3-way access clear dome chamber provides 360° view at all times
- Quick access to samples with easy tilt-n-rest feature using the 'kick stand' feature to open the chamber cover, left, right, or back, to optimise bench space
- The lightweight cover can also be easily removed for cleaning and attaching accessories
- Airflow design can heat the chamber to a stable 75 °C in as little as 20 minutes
- With the chamber door open, the unit will maintain the chamber temperature within ±3 °C
Choice of three different large footprint units depending on preferred platform. All platforms are easily interchangeable.
Genie Temp-Shaker 300 with universal ratcheting clamps provides the flexibility for using a mix of different size and shape vessels on a single platform.
Genie Temp-Shaker 300 with standard flask clamps is equipped with a platform for accepting various size flasks or beakers.
Genie Temp-Shaker 300 with adhering mat provides a flat platform with adhering rubber mat perfect for use with open containers. The mat material is naturally adhering. Rinse clean to renew ithe adhering properties.
- Catalog No:
- SCIISI-G1704
- SCIISI-G1501
- SCIISI-G1701
- SCIISI-G1604
- SCIISI-G1601
- SCIISI-G1504
- Model:
- GENIE TEMP-SHAKER 300™ with adhering mat platform
- GENIE TEMP-SHAKER 300™ with ratcheting clamp
- GENIE TEMP-SHAKER 300™ with adhering mat platform
- GENIE TEMP-SHAKER 300™ with flask clamp platform
- GENIE TEMP-SHAKER 300™ with flask clamp platform
- GENIE TEMP-SHAKER 300™ with ratcheting clamp
- Shaking motion:
- Orbital
- Orbital
- Orbital
- Orbital
- Orbital
- Orbital
- Temperature range:
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- 28…75 °C
- Speed range:
- 35 - 300 min⁻¹
- 35 - 300 min⁻¹
- 35 - 300 min⁻¹
- 35 - 300 min⁻¹
- 35 - 300 min⁻¹
- 35 - 300 min⁻¹
- Max. load:
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- Platform W×D:
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- 305×305 mm
- Weight:
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- 9 kg
- Chamber volume:
- 40 l
- 40 l
- 40 l
- 40 l
- 40 l
- 40 l
- Orbit:
- 19 mm
- 19 mm
- 19 mm
- 19 mm
- 19 mm
- 19 mm
- Electrical:
- 230 V
- 230 V
- 230 V
- 230 V
- 230 V
- 230 V