Homogeniser T 25 Easy Clean Digital
: IKA
The T 25 easy clean digital is a high-performance dispersing instrument with electronic speed control from 3000 - 25000 rpm for working volumes of 1 - 2000 ml (H2O).
- No disassembly required
- Brushless motor guarantees dust-free and silent operation
- USB interface for control and documentation through labworldsoft®
- Timer/counter function
- Increased safety through tool recognition and IP-class
The S 25 dispersing elements allows the T 25 to be used in various applications- whether it is homogenizing medical samples, emulsifying cosmetics or the suspension of coatings.
In combination with reactor it is also possible to conduct dispersion tasks under vacuum or pressure.
- Catalog No:
- 431-0314
- 431-0316
- Volume H₂O:
- 0,001 - 2 L
- 0,001 - 2 L
- Viscosity range:
- 5000 mPas
- 5000 mPas
- Speed range:
- 3000 - 25000 rpm
- 3000 - 25000 rpm
- Speed display:
- LED
- LED
- Motor rating input/output:
- 500/400 W
- 500/400 W
- Time display:
- LED
- LED
- Timer:
- Yes
- Yes
- Dimensions:
- ØxL: 13x160 mm (Extension arm)
- ØxL: 13x160 mm (Extension arm)
- W×D×H:
- 89×161×270 mm
- 89×161×270 mm
- Weight:
- 3,0 kg
- 3,0 kg
- Protection class DIN EN 60529:
- IP 30
- IP 30
- Power rating:
- 500 W
- 500 W
- Permissible relative humidity:
- 80%
- 80%
- Permissible ambient temperature:
- 5...40 °C
- 5...40 °C
Frequently Bought Together