Order Entry
Switzerland
ContactUsLinkComponent
HPLC/UHPLC columns for small molecule analysis, HALO® C18, 2,7 µm
HPLC/UHPLC columns for small molecule analysis, HALO® C18, 2,7 µm
Catalog # HICH92814-702
Supplier:  Avantor
HPLC/UHPLC columns for small molecule analysis, HALO® C18, 2,7 µm
Catalog # HICH92814-702
Supplier:  Avantor

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    2,7 µm
  • Pore size:
    90 Å
  • Max. pressure:
    600 bar
  • Length:
    150 mm
  • Seq:
    11
  • Endcapped:
    Yes
  • USP code:
    L1
  • pH range:
    2 - 9
  • Surface area:
    135 m²/g
  • Temperature limit:
    60 °C
  • Carbon load:
    7,7%
  • Column hardware:
    Stainless steel
  • Phase:
    C18
  • Packing material:
    Silica
  • Pk:
    1

Specifications

About this item

HALO® HPLC and UHPLC columns are based on innovative fused-core particle technology. These particles are formed from a solid core and porous outer shell. HALO® 2,7 µm columns provide the efficiency and separation speed of sub 2 µm particles but at approximately half the back pressure for the same column length. This lower pressure means that HALO® columns can be used with conventional HPLC and LC-MS systems, as well as with UHPLC systems.

  • Ultra-fast separations
  • High resolution and high efficiency
  • Narrow particle size distribution
  • Lower backpressure than fully-porous HPLC columns
  • UHPLC like separation using HPLC instruments
  • Excellent ruggedness and reproducibility

Reversed phase columns such as the HALO® C18, C8, Phenyl-Hexyl and RP-Amide separate analytes based mostly on hydrophobic interactions. Polar molecules can be separated using the HILIC or Penta-HILIC phases in HILIC mode.

Guard column holder

Product Information