High visibility softshell jackets, PW3, T402 Vision Hi-Vis
: Portwest
The Vision softshell is characterised by its modern, fresh design and contemporary stylish fit. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals.
- Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
- Breathable, windproof and water resistant
- Side zip pockets and concealed mobile phone pocket
- Contrast silver zip
- Quick dry elastic bound cuff
- Contrast colouring for added style
- Drawcord adjustable hem
- Curved back hem for added protection
Shell Fabric: 94% Polyester, 6% Elastane 160 g laminated to 100% Polyester Micro Polar Fleece 150 g 310 g
: EN ISO 20471 Class 3, RIS-3279-TOM ISSUE 1 (orange only), ANSI/ISEA 107-2015 TYPE R CLASS 3
- Catalog No:
- 113-9126
- 113-9124
- PRTWT402YBRXXXL
- 113-9127
- 113-9125
- PRTWT402YBRXL
- PRTWT402YBRL
- PRTWT402YBRS
- PRTWT402YBRXXL
- PRTWT402YBRM
- 113-9123
- 113-9128
- Model:
- T402
- T402
- T402
- T402
- T402
- T402
- T402
- T402
- T402
- T402
- T402
- T402
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 94% polyester, 6% elastane
- 94% polyester, 6% elastane
- 94% polyester, 6% elastane
- 94% polyester, 6% elastane
- 94% polyester, 6% elastane
- 94% polyester, 6% elastane
- 94% polyester, 6% elastane
- 94% polyester, 6% elastane
- 94% polyester, 6% elastane
- 94% polyester, 6% elastane
- 94% polyester, 6% elastane
- 94% polyester, 6% elastane
Frequently Bought Together