Barrier tips, MultiGuard3
Extended, 1 - 200 µl, +, 77,8 mm, Natural, 10 racks, 96 each
Catalog # SORE17370
Supplier: Sorenson Bioscience
Jump to:
Product Details & Documents
These natural coloured 200 µl MicroGuard3 PP barrier tips have a long sleek design and are available with low-binding surface technology.
- Soft-fit top for easy eject and reliable multi-channel use
- Graduations at 20, 50, 100, and 200 µl
- Ultra-clear resin
- Extended length: 77,8 mm
The optimal barrier placement and collar design allow the MultiGuard3 to be used with 20, 100 and 200 µl pipettors.
Specifications
- Packed:10 racks, 96 each
- Sterile:+
- Volume:1 - 200 µl
- Length:77,8 mm
- Tip style:Extended
- Tip colour:Natural
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



