Order Entry
Switzerland
ContactUsLinkComponent
Bottles, narrow neck, octogonal, HDPE, UN approved, with thread
Bottles, narrow neck, octogonal, HDPE, UN approved, with thread
Catalog # RIXI2-AE0-1000-28
Supplier:  RIXIUS
Bottles, narrow neck, octogonal, HDPE, UN approved, with thread
Catalog # RIXI2-AE0-1000-28
Supplier:  RIXIUS

Specifications

  • Thread:
    28 mm
  • Capacity:
    1000 ml
  • Colour:
    Natural
  • Description:
    Without cap, with warning sign
  • W×D×H:
    70×91×241,5 mm
  • Pk:
    132

Specifications

About this item

Made of HDPE.

  • Good chemical resistance
  • Good temperature resistance
  • Robust, natural
Certifications: UN-Y approved.
Ordering information: Closures must be ordered separately.