Order Entry
Switzerland
ContactUsLinkComponent
VWR® PerfectBlue, Power Supply, High Current
Catalog # 700-1316
Anbieter:  VWR Collection
undefined
VWR® PerfectBlue, Power Supply, High Current
Catalog # 700-1316
Anbieter:  VWR Collection

Technische Daten

  • Description:
    Power supply, high current, PerfectBlue
  • Model:
    High current
  • Current:
    10 - 3000 mA
  • Display:
    TFT
  • Input voltage:
    100 - 240 V, 47 - 60 Hz
  • Operating conditions:
    4...40 °C
  • Operating constant modes:
    Current, voltage, power
  • Output current range/increments:
    10 - 3000/10 mA
  • Output voltage range/increments:
    5 - 300 V / 1 V
  • Power:
    300 W
  • Timer:
    1 - 999 min with alarm, continuous
  • Weight:
    2,1 kg
  • W×D×H:
    215×335×104 mm
  • Pk:
    1

Technische Daten

Über diesen Artikel

VWR® PerfectBlue power supply is constructed with flame-retardant ABC face plate and is ideal for DNA, RNA, and protein electrophoresis, as well as blotting and all routine horizontal and vertical electrophoresis.

  • Compact size, with a stackable case, provides a small footprint
  • TFT-LCD (2,4') colour screen shows all parameters during operation
  • Timer with alarm function
  • Constant voltage/current/power operation mode
  • Restart the operating program automatically after power outage

The power supply is microprocessor controlled and has four pairs of outlet terminals which covers the broadest range of application in the general laboratory. The microprocessor control can perform either continuous or timed output, and the user can pause and resume anytime without resetting the timer.

The unit can operate in full programmable mode offering up to six multi-step setting conditions. It also offers pre-programmed typical running conditions for easy start-up. It is designed with features to ensure safety of the lab and experiment.

The high current power supply provides higher output current and power (W) compared to the universal model, to support higher performance in DNA electrophoresis, Western blotting and SDS-PAGE applications.

Additional features include leakage detection, over-temperature/voltage protection, sudden load change detection and shrouded plugs and sockets. Voltage or current with automatic crossover, and when target constant mode is set, system automatically adjusts the two other parameter to maximum to allow a constant run.