Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
 
Copper(I) chloride 90+% ACS
 
undefined
 
 
 
Copper(I) chloride 90+% ACS

 

  • Appearance:
    White to light green Crystalline powder
  • Titration with KMnO4:
    ≥90.0 %
  • Sulfate (SO4):
    ≤1000 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Iron (Fe):
    ≤50 ppm
  • Potassium (K):
    ≤200 ppm
  • Sodium (Na):
    ≤500 ppm
  • Insoluble matter:
    ≤0.02 % (in acid)

 

 

Frequently Bought Together