Order Entry
Switzerland
ContactUsLinkComponent
Earmuffs, Peltor™, WorkTunes™
Earmuffs, Peltor™, WorkTunes™
Catalog # MMMAHRXS220A
Supplier:  3M
undefined
Earmuffs, Peltor™, WorkTunes™
Catalog # MMMAHRXS220A
Supplier:  3M

Specifications

  • Colour:
    Black
  • Description:
    Earmuffs with radio, Peltor™ WorkTunes™ Pro AM/FM Radio, with headband
  • Seq:
    01
  • Pk:
    1
  • Weight:
    351 g

Specifications

About this item

The headset helps to protect from potentially harmful workplace noise while at the same time the wearer can listen to the built in AM/FM radio.

  • Digital station search and voice guided menu system with announced frequencies
  • 3,5 mm listen only stereo input (limited to 82 dB) for connection to external devices (e.g. mobile phone, radio, two-way radio and iPod) and a voice guided menu system to avoid you having to take the headset off to change or check settings
  • Auto power off turns headset off after 4 hours of non-use, to save energy and a low-battery warning informs you when to change batteries
  • To reduce the corrosion caused by sweat the electronics are located in the outer part of the cup
  • Store up to 5 stations on the headset

Available in both headband and helmet attached versions (black).

SNR: 32 dB