Accessories for REVOLVE
- Catalog No:
- ECHLESZS4000
- ECHLHLDR0001
- ECHLHLDR0002
- ECHLHLDR0005
- ECHLHLDR0004
- ECHLHLDR0003
- ECHLHLDR0006
- ECHLHLDR0007
- ECHLJOIL0001
- Observation method:
- Brightfield and phase contrast
- Brightfield and phase contrast
- Brightfield and phase contrast
- Brightfield and phase contrast
- Brightfield and phase contrast
- Brightfield and phase contrast
- Brightfield and phase contrast
- Camera:
- 74 MP colour
- 75 MP colour
- 78 MP colour
- 77 MP colour
- 76 MP colour
- 79 MP colour
- 80 MP colour
- Sensor:
- CMOS
- CMOS
- CMOS
- CMOS
- CMOS
- CMOS
- CMOS
- Display:
- 12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)
- 12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)
- 12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)
- 12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)
- 12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)
- 12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)
- 12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)
- Output:
- USB
- USB
- USB
- USB
- USB
- USB
- USB
- Electrical:
- 162 - 240 VA (50/60 Hz)
- 163 - 240 VA (50/60 Hz)
- 166 - 240 VA (50/60 Hz)
- 165 - 240 VA (50/60 Hz)
- 164 - 240 VA (50/60 Hz)
- 167 - 240 VA (50/60 Hz)
- 168 - 240 VA (50/60 Hz)
Product Family Options
- Description
Specifications
Cat. No.ECHLESZS4000Observation methodCameraSensorDisplayOutputElectricalSpecifications
Cat. No.ECHLHLDR0001Observation methodBrightfield and phase contrastCamera74 MP colourSensorCMOSDisplay12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)OutputUSBElectrical162 - 240 VA (50/60 Hz)Specifications
Cat. No.ECHLHLDR0002Observation methodBrightfield and phase contrastCamera75 MP colourSensorCMOSDisplay12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)OutputUSBElectrical163 - 240 VA (50/60 Hz)Specifications
Cat. No.ECHLHLDR0005Observation methodBrightfield and phase contrastCamera78 MP colourSensorCMOSDisplay12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)OutputUSBElectrical166 - 240 VA (50/60 Hz)Specifications
Cat. No.ECHLHLDR0004Observation methodBrightfield and phase contrastCamera77 MP colourSensorCMOSDisplay12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)OutputUSBElectrical165 - 240 VA (50/60 Hz)Specifications
Cat. No.ECHLHLDR0003Observation methodBrightfield and phase contrastCamera76 MP colourSensorCMOSDisplay12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)OutputUSBElectrical164 - 240 VA (50/60 Hz)Specifications
Cat. No.ECHLHLDR0006Observation methodBrightfield and phase contrastCamera79 MP colourSensorCMOSDisplay12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)OutputUSBElectrical167 - 240 VA (50/60 Hz)Specifications
Cat. No.ECHLHLDR0007Observation methodBrightfield and phase contrastCamera80 MP colourSensorCMOSDisplay12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)OutputUSBElectrical168 - 240 VA (50/60 Hz)Specifications
Cat. No.ECHLJOIL0001Observation methodCameraSensorDisplayOutputElectrical



